9106 - Fiberglass Folding Rule, Inside Reading

Klein Tools

  • $24.07 (Each)
  • $24.07 (Each)

  • $144.43 (Per 6)
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
9106
Manufacturer
Klein Tools
Manufacturer's Part Number
910-6
Description
Fiberglass Folding Rule, Inside Reading
Klein Tools' Fiberglass Folding Rules Are Constructed Of Tough Nylon, Reinforced With Glass Fibers For Added Durability, and Resistance to Weather, Abrasion, and Most Chemicals. Measurements Are Marked On Both Sides and Both Edges, Graduated to 1/16-Inch (1.6 MM). Graduations Are Engraved On Both Sides.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644863110 / 00092644863110
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Carton
$24.07 (Each)
Standard Packaging
$144.43 (Per 6)
Resources
Images
 
 
9106 - Large Image
 
9106 - Large Image
 
9106 - Large Image
 
9106 - Large Image
 
9106 - Small Image
 
9106 - Large Image
 
9106 - Video
360 Images
 
 
9106 - 360 Image
Attachments
 
 
9106 - Specification Sheet
Other Links
 
 
9106 - Other
 
9106 - Other
 
9106 - Other
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
Nylon, Fiberglass Reinforced
Dimensions and Weight
Overall Length
6' (1.8 m)
Descriptions
Description
FIBERGLASS FOLDING RULE, INSIDE READING
Product Type
Fiberglass Folding Rule, Inner Read
Features
Klein Tools' Fiberglass Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides.
Long Description
Klein Tools' Fiberglass Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides.
extra long description
KLEIN 910-6 Fiberglass Folding Rule
Special Features
Locking Joints
Additional Information
Overall Width
0.75" (1.9 cm)
graduations
1/16''
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
910-6
GTIN
00092644863110
UPC
092644863110
Packaging
Weight
5.3
Weight per each
0.33
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9106.
Jump To:

Similar Items

Similar items are close alternatives to 9106, though they may not be 100% alike.

Fiberglass Folding Rule, Outside Reading
  • Our Part #: 9116
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 911-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
9116 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Wood Folding Rule Inside Reading
  • MFR Part #: 900-6
  • GTIN: 00092644863004
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat