CL460S - 400A Ac/DC Auto-Ranging Smart Digital Clamp Meter

Klein Tools

  • $114.27 (Each)
  • $114.27 (Each)

  • $685.62 (Per 6)

In-Stock: 2 available locally (Andrews, TX) ( change location)
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
CL460S
Manufacturer
Klein Tools
Manufacturer's Part Number
CL460S
Description
400A Ac/DC Auto-Ranging Smart Digital Clamp Meter
Kle CL460S 400A Ac/DC Auto-Ranging
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644694905 / 00092644694905
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.27 (Each)
Standard Packaging
$685.62 (Per 6)
Stock Availability
Andrews
2 (Check another store)
Odessa
0
All Stores
75
Resources
Images
 
 
CL460S - Small Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Large Image
 
CL460S - Video
Attachments
 
 
CL460S - Specification Sheet
Other Links
 
 
CL460S - Other
 
CL460S - Other
 
CL460S - Other
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
ABS/Electronics
Descriptions
Description
400A AC/DC AUTO-RANGING SMART DIGITAL CLAMP METER
Long Description
KLE CL460S 400A AC/DC Auto-Ranging
Product Type
400A Ac/DC Auto-Ranging Smart Meter
Special Features
SMART Mode, Backlit Reverse-Contract Display; Built-in Lead Holder
Additional Information
Ac Voltage
600V
Accuracy
See Instructions
Auto Ranging
Yes
Auto-Power Off
Yes
Battery Life
22 hr
Capacitance
4000µF
Display
4000 Count LCD
Functions
SMART Mode, AC/DC Voltage, AC/DC Current, Resistance, DC Micro Amps, Audible Continuity, Temperature, Non-Contact Voltage Testing, Diode Test, Capacitance, Frequency/Duty Cycle, Min/Max Value, Rel/Zero, Data Hold Capability
Included
Clamp Meter; Right-Angle Input Test Leads; Thermocouple; Carrying Case; Instruction Manual; 3 x AAA Batteries
Media
Yes
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Voltage
600V AC; 600V DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL460S
GTIN
00092644694905
UPC
092644694905
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Closed Clamp Meter
Packaging
Weight per each
0.745
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Variety of electrical diagnostic and troubleshooting applications
Standard
CAT III 600V; Class 2 Double Insulation; CE Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat