CL900 - Digital Clamp Meter, Ac Auto-Range TRMS

Klein Tools

  • $232.74 (Each)
  • $232.74 (Each)

In-Stock: 2 available locally (Springfield, MO) ( change location)
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
CL900
Manufacturer
Klein Tools
Manufacturer's Part Number
CL900
Description
Digital Clamp Meter, Ac Auto-Range TRMS
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac/DC Current Via The Clamp and Measures Ac/DC Voltage, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, and Tests Diodes Via Test-Leads. It Features A Low Impedance (Loz) Mode For Identifying and Eliminating Ghost or Stray Voltages, and Has A Dedicated Mode For Capturing Inrush Current.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692352 / 00092644692352
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.74 (Each)
Stock Availability
Springfield
2 (Check another store)
All Stores
4
Resources
Other Links
 
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
 
CL900 - Other
Images
 
 
CL900 - Small Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Large Image
 
CL900 - Video
Attachments
 
 
CL900 - Specification Sheet
360 Images
 
 
CL900 - 360 Image
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
Plastic/Electronics
Dimensions and Weight
Overall Length
10.39" (26.4 cm)
Descriptions
Description
DIGITAL CLAMP METER, AC AUTO-RANGE TRMS
Extra Long Description
KLE CL900 2000A Digital Clamp Meter
Features
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Long Description
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Product Type
2000A Digital Clamp Meter
Special Features
Low Impedance (LoZ) Mode; Dedicated Mode for Capturing Inrush Current; Integrated Non-Contact Voltage Tester
Additional Information
Ac Voltage
1000
Auto-Power Off
Yes
Capacitance
6000µF
Display
6000 Count LCD
Functions
Audible Continuity, Capacitance, Diode Test, Frequency & Duty Cycle, Min/Max feature, Data Hold capability, Inrush Current, Low Impedance
Included
Carrying Case, Instruction Manual, Straight Input Test Leads, Batteries
Media
Yes
Overall Height
1.70" (4.3 cm)
Overall Width
3.90" (9.9 cm)
Temperature Range
—
Voltage
1000V AC/DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL900
GTIN
00092644692352
UPC
092644692352
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
CLAMP METER
Packaging
Weight
17.6 oz (499 g)
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Measures Current to 2000A AC/DC
Standard
CAT IV 600V, CAT III 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Springfield Area

Location Stock Available
Springfield
2 View Store

Distribution Centers

Location Stock Available
Tulsa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CL900.
Jump To:

Similar Items

Similar items are close alternatives to CL900, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat