D200028GLW - Diagonal Cutting Pliers, High-Visibility, 8"

Klein Tools

  • $48.83 (Each)
  • $48.83 (Each)

  • $195.32 (Per 4)

In-Stock: 2 available locally (Killeen, TX) ( change location)
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
D200028GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D200028GLW
Description
Diagonal Cutting Pliers, High-Visibility, 8"
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipped (Handle), 8-1/16 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 9.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644380044 / 00092644380044
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.83 (Each)
Standard Packaging
$195.32 (Per 4)
Stock Availability
Killeen
2 (Check another store)
Austin RDC
3
All Stores
111
Resources
Other Links
 
 
D200028GLW - Other
 
D200028GLW - Other
Images
 
 
D200028GLW - Small Image
 
D200028GLW - Large Image
 
D200028GLW - Large Image
 
D200028GLW - Video
Attachments
 
 
D200028GLW - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Glow (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Glow-in-the-Dark
Dimensions and Weight
Overall Length
8-1/16 in;204.8 mm
Descriptions
Description
DIAGONAL CUTTING PLIERS, HIGH-VISIBILITY, 8"
Extra Long Description
KLE D200028GLW High-Visibility Diag
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Diagonal-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Long Description
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipped (Handle), 8-1/16 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 9.6 oz
Product Type
Hi-Viz Diagonal Cutting Plier
Short Description
Hi-Viz Diagonal Cutting Pliers, Steel, Glow (Handle)
Special Features
Grips charge in natural and artificial lighting.
Additional Information
Handle Length
4.73" (12 cm)
Jaw Length
13/16 in;20.6 mm
Jaw Thickness
0.49" (1.2 cm)
Jaw Width
1-3/16 in;30.2 mm
Knife Length
0.625 (1.6 cm)MaterialSteelNose TypeSquareOverall Length9.19 (23.3 cm)
Made In USA
yes
Media
Yes
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-28GLW
GTIN
00092644380044
UPC
092644380044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz;272 g
Weight per each
0.6
Carton
1
Package
4
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
Standard
No
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D200028GLW.
Jump To:

Similar Items

Similar items are close alternatives to D200028GLW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat