D86936 - Slim-Jaw Adjustable Wrench, 8"

Klein Tools

  • $56.85 (Each)
  • $56.85 (Each)

  • $341.10 (Per 6)

In-Stock: 1 available locally (McKinney, TX) ( change location)
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
D86936
Manufacturer
Klein Tools
Manufacturer's Part Number
D86936
Description
Slim-Jaw Adjustable Wrench, 8"
Manufactured For Strength and Durability, This 8-Inch Wrench Features 40-Percent Slimmer Jaws (Than Standard Adjustable Wrenches), An Extra-Wide 1-1/2-Inch Jaw Opening and Meets Asme 107.100-2010 Standards For Adjustable Wrenches. Excellent For Working In Tight Spaces and Wrench Over Wrench Applications Such As Gas Lines, Pumps, Extension Valves and Motors.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111707 - Adjustable wrenches
UPC/GTIN
092644690846 / 00092644690846
Weight per unit
0.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.85 (Each)
Standard Packaging
$341.10 (Per 6)
Stock Availability
McKinney
1 (Check another store)
DFW RDC
3
All Stores
10
Resources
Other Links
 
 
D86936 - Other
 
D86936 - Other
360 Images
 
 
D86936 - 360 Image
Images
 
 
D86936 - Small Image
 
D86936 - Large Image
 
D86936 - Large Image
 
D86936 - Large Image
 
D86936 - Large Image
 
D86936 - Large Image
 
D86936 - Large Image
 
D86936 - Video
Attachments
 
 
D86936 - Specification Sheet
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
SLIM-JAW ADJUSTABLE WRENCH, 8"
Extra Long Description
KLE D86936 Slim-Jaw Adjustable Wren
Features
Manufactured for strength and durability, this 8-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches), an extra-wide 1-1/2-Inch jaw opening and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.
Long Description
Manufactured for strength and durability, this 8-Inch wrench features 40-Percent slimmer jaws (than standard adjustable wrenches), an extra-wide 1-1/2-Inch jaw opening and meets ASME 107.100-2010 standards for adjustable wrenches. Excellent for working in tight spaces and wrench over wrench applications such as gas lines, pumps, extension valves and motors.
Product Type
Slim-Jaw Adjustable Wrench, 8"
Additional Information
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D86936
GTIN
00092644690846
UPC
092644690846
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.668
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of D86936.
Jump To:

Similar Items

Similar items are close alternatives to D86936, though they may not be 100% alike.

Cross Referenced

These items are similar to D86936 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
900-069 Eclipse n/a
D506-8 Klein Tools n/a
D507-8 Klein Tools 00092644675287
D86936 Klein Tools 00092644690846
54064 Morris 00601986540643

* All prices subject to change.

Begin Live Chat