HD2139NE - Heavy Duty Lineman'S Pliers, 9"

Klein Tools

  • $49.44 (Each)
  • $49.44 (Each)

  • $296.64 (Per 6)

In-Stock: 1 available locally (Granbury, TX) ( change location)
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
HD2139NE
Manufacturer
Klein Tools
Manufacturer's Part Number
HD213-9NE
Description
Heavy Duty Lineman'S Pliers, 9"
These Klein Tools Heavy Duty Lineman'S Pliers Have High-Leverage Streamline Design With Cross-Hatched Knurled Jaws. They Are Truly Heavy Duty Pliers With Thicker Dipped Handform Handles, Providing More Comfort and Effectiveness. They Are Made Of Forged Steel With Induction Hardened Knives For Long Lives.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700446 / 00092644700446
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.44 (Each)
Standard Packaging
$296.64 (Per 6)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
2
All Stores
18
Resources
Images
 
 
HD2139NE - Small Image
 
HD2139NE - Large Image
 
HD2139NE - Large Image
 
HD2139NE - Video
Attachments
 
 
HD2139NE - Specification Sheet
Other Links
 
 
HD2139NE - Other
360 Images
 
 
HD2139NE - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Description
HEAVY DUTY LINEMAN'S PLIERS, 9"
Extra Long Description
KLE HD213-9NE High Lev. Pliers, HD
Features
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.
Long Description
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped handform handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives.
Product Type
High Lev. Pliers, HD Side Cut, 9"
Special Features
Oversized
Additional Information
Handle Length
5.41" (13.7 cm)
Jaw Length
1.91" (4.9 cm)
Jaw Thickness
0.62" (1.6 cm)
Jaw Width
1.25" (3.2 cm)
Knife Length
0.781" (2 cm)
Media
Yes
Overall Height
0.375 (1 cm)Overall Length4.5 (11.4 cm)
Overall Width
2.06" (5.2 cm)
Tether Capable
No
Voltage
Low: 50V AC - 1.5kV AC High: 1.5kV AC - 132kV AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
HD213-9NE
GTIN
00092644700446
UPC
092644700446
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
5/8" (15.9 mm) Pole Line and Hardware Bolts, Threaded Rods
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:
These alternate items can be purchased instead of HD2139NE.
Jump To:

Similar Items

Similar items are close alternatives to HD2139NE, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat