J20009NE - Lineman'S Pliers, 9", Journeyman Handle

Klein Tools

  • $52.91 (Each)
  • $52.91 (Each)

  • $158.73 (Per 3)

In-Stock: 2 available locally (New Orleans, LA) ( change location)
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
J20009NE
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-9NE
Description
Lineman'S Pliers, 9", Journeyman Handle
Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms
Linesman's Pliers
Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721021 / 00092644721021
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.91 (Each)
Standard Packaging
$158.73 (Per 3)
Stock Availability
New Orleans
2 (Check another store)
Baton Rouge
4
All Stores
251
Resources
Images
 
 
J20009NE - Small Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
 
J20009NE - Large Image
Other Links
 
 
J20009NE - Other
 
J20009NE - Other
 
J20009NE - Other
 
J20009NE - Other
360 Images
 
 
J20009NE - 360 Image
Attachments
 
 
J20009NE - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
BLUE/BLACK
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Description
LINEMAN'S PLIERS, 9", JOURNEYMAN HANDLE
Extra Long Description
KLE J2000-9NE Pliers, Heavy Duty Si
Features
Klein Tools specializes in making some of the world's finest pliers. These High-Leverage Lineman's Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use.
Long Description
Heavy Duty Side Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Product Type
Heavy Duty Side Cutting Plier
Short Description
Pliers, Heavy Duty Side Cutting, Steel, Light Blue; Black (Handle)
Similar Brands
kleins
Special Features
Klein Tools Specializes In Making Some Of The World's Finest Pliers. These High-Leverage Side-Cutting Pliers Are Built For Heavy-Duty Cutting With Induction Hardened Knives That Are Built to Last. The High-Leverage Design Provides 46% Greater Cutting An
Also Known As...
Linesman's Pliers
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Handle Length
5.55" (14.1 cm)
Jaw Length
1-19/32 in;40.5 mm
Jaw Thickness
0.613" (1.6 cm)
Jaw Width
1-1/4 in;31.8 mm
Knife Length
0.797" (2 cm)
Made In USA
yes
Overall Height
0.75" (1.9 cm)
Overall Width
2.13 (5.4 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-9NE
GTIN
00092644721021
UPC
092644721021
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.13
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 251

Location search:
These alternate items can be purchased instead of J20009NE.
Jump To:

Similar Items

Similar items are close alternatives to J20009NE, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat