J2038N - Pliers, Needle Nose Side-Cutters, Stripping, 8"

Klein Tools

  • $50.19 (Each)
  • $50.19 (Each)

  • $301.14 (Per 6)

In-Stock: 1 available locally (West Monroe, LA) ( change location)
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
J2038N
Manufacturer
Klein Tools
Manufacturer's Part Number
J203-8N
Description
Pliers, Needle Nose Side-Cutters, Stripping, 8"
Long Nose Plier, 5/8 In Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.64 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644721120 / 00092644721120
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.19 (Each)
Standard Packaging
$301.14 (Per 6)
Stock Availability
West Monroe
1 (Check another store)
All Stores
280
Resources
Images
 
 
J2038N - Small Image
 
J2038N - Large Image
 
J2038N - Large Image
Other Links
 
 
J2038N - Other
 
J2038N - Other
 
J2038N - Other
 
J2038N - Other
Attachments
 
 
J2038N - Specification Sheet
360 Images
 
 
J2038N - 360 Image
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
Steel
Material, Color, and Finish
Color
Yellow;Black (Handle)
Finish
Journeyman (Handle)
Handle Color
YELLOW/BLACK
Handle Material
Journeyman
Dimensions and Weight
Overall Length
8-9/16 in;217.5 mm
Descriptions
Description
PLIERS, NEEDLE NOSE SIDE-CUTTERS, STRIPPING, 8"
Extra Long Description
KLE J203-8N Long Nose Pliers Side C
Features
These side-cutting long-nose pliers strip 12 AWG solid insulated wire. The slim head makes working in confined areas much easier while the extended handles provide added reach and leverage. Innovative dual material Journeyman(TM) grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting.
Long Description
Long Nose Plier, 5/8 in Blade Length, Journeyman Handle Material, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.64 lb
Product Type
Long Nose Side Cut Plier
Short Description
Long Nose Pliers, Journeyman
Special Features
Klein Tools Specializes In Making Some Of The World's Finest Pliers. These Side-Cutting Long-Nose Pliers Have A Heavier Design For Greater Cutting Power. The Extended Handles Provide Added Reach and Leverage.
Additional Information
Blade Length
5/8 in;15.9 mm (Knief Length)
Handle Length
4.45" (11.3 cm)
Jaw Length
2-5/16 in;58.7 mm
Jaw Thickness
0.5" (1.3 cm)
Jaw Width
1 in;25.4 mm
Knife Length
0.693" (1.8 cm)
Made In USA
yes
Point Diameter
0.125" (0.32 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J203-8N
GTIN
00092644721120
UPC
092644721120
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Pliers
Packaging
Weight
0.64 lb;0.29 kg
Weight per each
0.64
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strips 12 AWG Wires
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 280

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
2 View Store
Monroe
2 View Store
West Monroe
1 View Store
These alternate items can be purchased instead of J2038N.
Jump To:

Similar Items

Similar items are close alternatives to J2038N, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat