J2158CR - Hybrid Pliers With Crimper and Wire Stripper

Klein Tools

  • $46.45 (Each)
  • $46.45 (Each)

  • $278.70 (Per 6)

In-Stock: 1 available locally (Bryan-College Station, TX) ( change location)
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
J2158CR
Manufacturer
Klein Tools
Manufacturer's Part Number
J215-8CR
Description
Hybrid Pliers With Crimper and Wire Stripper
Hybrid Plier With Crimper, 0.75 In Blade Length, #14 to #10 Awg (Solid);#16 to #12 Awg (Strand) Cutting Capacity, Gray/Black, Journeyman, 8 In Overall Length, 0.5 In Overall Width, 1 In Overall Depth, 2 In Jaw Length, 0.5 In Jaw Width, 1 Piece, 0.062 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644702587 / 00092644702587
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.45 (Each)
Standard Packaging
$278.70 (Per 6)
Stock Availability
Bryan-College Station
1 (Check another store)
Houston RDC
7
All Stores
242
Resources
Other Links
 
 
J2158CR - Other
 
J2158CR - Other
 
J2158CR - Other
 
J2158CR - Other
Images
 
 
J2158CR - Small Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Large Image
 
J2158CR - Video
Attachments
 
 
J2158CR - Specification Sheet
360 Images
 
 
J2158CR - 360 Image
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
Steel
Material, Color, and Finish
Color
Gray/Black
Finish
Journeyman
Handle Color
Gray/Black
Dimensions and Weight
Overall Length
8 in;203.2 mm
Descriptions
Description
HYBRID PLIERS WITH CRIMPER AND WIRE STRIPPER
Extra Long Description
KLE J215-8CR Hybrid Pliers with Cri
Features
Strip, cut, twist, shear and crimp with one tool With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag.
Long Description
Hybrid Plier with Crimper, 0.75 in Blade Length, #14 to #10 AWG (Solid);#16 to #12 AWG (Strand) Cutting Capacity, Gray/Black, Journeyman, 8 in Overall Length, 0.5 in Overall Width, 1 in Overall Depth, 2 in Jaw Length, 0.5 in Jaw Width, 1 Piece, 0.062 lb
Product Type
Hybrid Plier with Crimper
Short Description
Hybrid Plier, 8 in;203.2 mm, Gray/Black
Special Features
High-Leverage Design;Crimps Non-Insulated Connectors, Lugs and Terminals;Dual-Material Journeyman(TM) Handles
Additional Information
Blade Length
0.75 in;19.05 mm
Cutting Capacity
#14 to #10 AWG (Solid);#16 to #12 AWG (Strand)
Handle Length
4.47" (11.4 cm)
Jaw Length
2 in;50.8 mm
Jaw Thickness
0.5" (1.3 cm)
Jaw Type
Flat
Jaw Width
0.5 in;12.7 mm
Knife Length
0.73" (1.9 cm)
Made In USA
yes
Media
Yes
Number Of Pieces
1
Overall Depth
1 in;25.4 mm
Overall Height
0.515" (1.3 cm)
Overall Width
0.5 in;12.7 mm
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J215-8CR
GTIN
00092644702587
UPC
092644702587
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High Leverage Stripping Crimping Shearing Side-Cut Hybrid Plier
Packaging
Weight
0.062 lb;0.028 kg
Weight per each
0.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Strip (10-14 SLD)(12-16 STR), Bolt Shear #6-32 and #8-32, Crimps Non-Insulated Connectors, Lugs and Terminals, Cuts Screws, Nails and Most Hardened Wire
Standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 242

Location search:

* All prices subject to change.

Begin Live Chat