L1412 - 5-In-1 NM Romex Cable Ripper/Wire Stripper

Klein Tools

  • $15.42 (Each)
  • $15.42 (Each)

  • $92.52 (Per 6)

In-Stock: 1 available locally (West Dallas, TX) ( change location)
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
L1412
Manufacturer
Klein Tools
Manufacturer's Part Number
L1412
Description
5-In-1 NM Romex Cable Ripper/Wire Stripper
Klein Tools 5-In-1 NM Cable Multi-Tool Is Engineered For Efficiency, Versatility and Compact Carry. After Cutting The Wire to Length, This Convenient Tool Performs Every Task to Prepare Wire For Plugs and Light Switches. Colored Bright Orange, Making Them Easy to Find In A Tool Box or Low Light Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340727 / 00092644340727
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Standard Packaging
$92.52 (Per 6)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
1
All Stores
22
Resources
Other Links
 
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
Images
 
 
L1412 - Small Image
 
L1412 - Large Image
Attachments
 
 
L1412 - Specification Sheet
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
Poly Propelyne
Material, Color, and Finish
Handle Color
ORANGE
Handle Material
Poly Propelyne
Dimensions and Weight
Overall Length
4
Descriptions
Description
5-IN-1 NM ROMEX CABLE RIPPER/WIRE STRIPPER
Extra Long Description
KLE L1412 5-in-1 NM Cable Multi-Too
Long Description
Klein Tools 5-in-1 NM Cable Multi-tool is engineered for efficiency, versatility and compact carry. After cutting the wire to length, this convenient tool performs every task to prepare wire for plugs and light switches. Colored bright orange, making them easy to find in a tool box or low light environments.
Product Type
5-In-1 NM Cable Multi-Tool
Special Features
Integrated Hole for Wire Looping, Magnetic
Additional Information
Handle Length
4" (10.16 cm)
Overall Height
1" (2.5 cm)
Overall Width
1.7" (4.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
L1412
GTIN
00092644340727
UPC
092644340727
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Tool
Packaging
Weight
1.4 oz (40 g)
Weight per each
0.088
Carton
1
Package
6
Uses, Certifications, and Standards
Application
NM Cable Multi-Tool
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conroe
2 View Store
Jacksonville
4 View Store

M-Z

Location Stock Available
Siloam Springs
1 View Store

* All prices subject to change.

Begin Live Chat