MM600 - Digital Multimeter, Auto-Ranging, 1000V

Klein Tools

  • $92.26 (Each)
  • $92.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM600
Manufacturer
Klein Tools
Manufacturer's Part Number
MM600
Description
Digital Multimeter, Auto-Ranging, 1000V
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690228 / 00092644690228
Weight per unit
0.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.26 (Each)
Resources
Images
 
 
MM600 - Small Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Large Image
 
MM600 - Video
Specifications Sheets
 
 
MM600 - Specification Sheet
Attachments
 
 
MM600 - Specification Sheet
Other Links
 
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
 
MM600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.02 in;178.3 mm
Width
3.54 in;89.9 mm
Height
2.10 in;53.3 mm
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Digital Multimeter
Long Description
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 x AAA Alkaline Battery, 7.02 in Length, 3.54 in Width, 2.10 in Height, 1 to 500 KHz, 14.6 oz
Features
This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features.
Short Description
Digital Multimeter, LCD, 1000 V, 2 x AAA battery
Special Features
Function Selector Switch;Test Lead Input Jacks
Description
DIGITAL MULTIMETER, AUTO-RANGING, 1000V
extra long description
KLEIN MM600 Digital Multimeter Auto
Additional Information
Multimeter Type
Digital
Function Measured
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
Current Measurement
10 A
Voltage Measurement
1000 V
Resistance
40 M
Capacitance
1000 F
Temperature Measurement
0 to 1000 °F;-18 to 538 °C
Current Accuracy
±2.0% +5 (AC Current);±1.5% +3 (DC Current)
Voltage Accuracy
±1.5% +5 (V AC);±1.2% +3 (V DC)
Resistance Measurement Accura
±2.0% +10
Capacitance Measurement Accur
±5.0% +5
Temperature Measurement Accur
±(3.0% +9°F);±(3.0% +5°C)
Current Measurement Resolutio
10 A
Voltage Measurement Resolutio
1 V
Resistance Measurement Resolu
10 K
Capacitance Measurement Resol
1 F
Temperature Measurement Resol
1°C;1°F
Display Type
LCD
Battery Type
2 x AAA Alkaline
Safety Category Level
CAT III;CAT IV
media
Yes
Temperature Range
0° - 1000°F (-18° - 538°C)
Voltage
1000V AC; 1000 V DC
Overall Height
2.09" (5.3 cm)
Overall Width
3.55" (9 cm)
display
4000 Count LCD
included
Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual
functions
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM600
GTIN
00092644690228
UPC
092644690228
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
14.6 oz;414 g
Weight per each
0.913
Carton
1
Uses, Certifications, and Standards
Frequency Rating
1 to 500 KHz
standard
CAT IV 600V; CAT III 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM600.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of MM600.

Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared ...
  • Our Part #: MM700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
MM700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to MM600, though they may not be 100% alike.

Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measure...
  • Our Part #: MM450
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MM450
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.79) ·
MM450 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.79

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to MM600 are priced for value and offer basic funtionality.

Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In...
  • Our Part #: MM400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM400
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.35) ·
MM400 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.35

Each

QTY:
Each
Add
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In ...
  • Our Part #: MM300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM300
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MM300 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat