MM700 - Digital Multimeter TRMS/Low Impedance, 1000V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM700
Manufacturer
Klein Tools
Manufacturer's Part Number
MM700
Description
Digital Multimeter TRMS/Low Impedance, 1000V
Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690235 / 00092644690235
Weight per unit
0.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
MM700 - Other
 
MM700 - Other
 
MM700 - Other
 
MM700 - Other
Images
 
 
MM700 - Small Image
 
MM700 - Large Image
 
MM700 - Large Image
 
MM700 - Large Image
 
MM700 - Large Image
 
MM700 - Large Image
 
MM700 - Large Image
 
MM700 - Video
Attachments
 
 
MM700 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
DIGITAL MULTIMETER TRMS/LOW IMPEDANCE, 1000V
Extra Long Description
KLE MM700 Digital Multimeter TRMS
Features
Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and
Long Description
Klein Tools MM700 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and
Product Type
Digital Multimeter TRMS
Additional Information
Capacitance
4000
Display
4000 Count LCD
Functions
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40M resistance plus temperature, capacitance, frequency, duty-cycle, diodes and continuity
Included
Carrying Case, Test Leads, Thermocouple, Batteries, Alligator Clips, and User Manual
Media
Yes
Overall Height
2.09" (5.3 cm)
Overall Width
3.55" (9 cm)
Temperature Range
0° - 1500°F (-18° - 816°C)
Voltage
1000 V DC;1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM700
GTIN
00092644690235
UPC
092644690235
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
14.4 oz (408 g)
Weight per each
0.913
Carton
1
Uses, Certifications, and Standards
Standard
CAT III 1000V;CAT IV 600V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Ruston
1 View Store
These alternate items can be purchased instead of MM700.
Jump To:

Similar Items

Similar items are close alternatives to MM700, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat