MM720 - Digital Multimeter, TRMS Auto Range, 1000V

Klein Tools

  • $115.85 (Each)
  • $115.85 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM720
Manufacturer
Klein Tools
Manufacturer's Part Number
MM720
Description
Digital Multimeter, TRMS Auto Range, 1000V
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644693762 / 00092644693762
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
360 Images
 
 
MM720 - 360 Image
Other Links
 
 
MM720 - Other
 
MM720 - Other
 
MM720 - Other
Attachments
 
 
MM720 - Specification Sheet
Images
 
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Small Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
 
MM720 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS, Electrical Components
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
6.94" (17.6 cm)
Descriptions
Description
DIGITAL MULTIMETER, TRMS AUTO RANGE, 1000V
Extra Long Description
KLE MM720 Digital Multimeter, TRMS
Features
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.
Long Description
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting.
Product Type
Digital Multimeter, TRMS Auto 1000V
Special Features
Auto Power-Off;Auto-Range;Data Hold;High-Visibility Display with Optical Sensor;Low Impedance (LoZ) Mode;Min/Max/Relative
Additional Information
Capacitance
6000
Display
6000 Count LCD
Functions
Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60M Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity
Included
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries
Overall Height
1.88" (4.7 cm)
Overall Width
3.37" (8.5 cm)
Temperature Range
-40° to 1832°F (-40° to 1000°C)
Voltage
1000V AC/DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
MM720
GTIN
00092644693762
UPC
092644693762
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Packaging
Weight
12.2 oz (345 g)
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Testing and Measuring Voltage
Standard
CAT III 1000V;CAT IV 600V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store
Springfield
2 View Store

* All prices subject to change.

Begin Live Chat