NCVT3 - Non-Contact Voltage Tester, 1000V, W/ Flashlight

Klein Tools

  • $27.82 (Each)
  • $27.82 (Each)

  • $222.56 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT3
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT3
Description
Non-Contact Voltage Tester, 1000V, W/ Flashlight
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690082 / 00092644690082
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.82 (Each)
Standard Packaging
$222.56 (Per 8)
Resources
Images
 
 
NCVT3 - Small Image
 
NCVT3 - Large Image
 
NCVT3 - Large Image
 
NCVT3 - Large Image
 
NCVT3 - Large Image
 
NCVT3 - Large Image
 
NCVT3 - Large Image
 
NCVT3 - Video
Specifications Sheets
 
 
NCVT3 - Specification Sheet
Attachments
 
 
NCVT3 - Specification Sheet
Other Links
 
 
NCVT3 - Other
 
NCVT3 - Other
 
NCVT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 to 1000 V ac
Dimensions and Weight
Height
1.156 in;29.4 mm
Length
5.828 in;148 mm
Width
0.719 in;18.3 mm
Overall Length
5.83" (14.8 cm)
Descriptions
Product Type
Non-Contact Voltage Tester
Long Description
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Battery Powered, 2 Batteries, Visual Indication, 1.156 in Height, 5.828 in Length, 0.719 in Width, 1.2 oz
Features
The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3 is rugged enough for any job site.
Short Description
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
Description
NON-CONTACT VOLTAGE TESTER, 1000V, W/ FLASHLIGHT
Special Features
US Patent 10,073,142, D750,985 and Other Patents Pending
extra long description
KLEIN NCVT-3 Non-Contact Volt Teste
Additional Information
Display Type
LED
Power Source
Battery
Number of Batteries
2
Indication Type
Visual
for use with
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
includes
Bright LED Flashlight
Standards Met
CE Certified;cUlus Listed
package quantity
12 PK;1 CT
Overall Width
0.72" (1.8 cm)
Overall Height
1.16" (2.9 cm)
Voltage
12 - 1000V AC
media
Yes
Manufacturer Information
Manufacturers Part Number
NCVT3
Brand
Klein Tools
GTIN
00092644690082
UPC
092644690082
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
1.2 oz;34 g
Weight per each
0.25
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50 to 500 Hz
Application
Provides Non-Contact Detection of AC Voltage;Doorbells;Thermostats;Low Voltage Lighting;Irrigation Systems
standard
CAT IV 1000V
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NCVT3.
Jump To:

Similar Items

Similar items are close alternatives to NCVT3, though they may not be 100% alike.

The NCVT-3P Is A Non-Contact Voltage Tester With An Integrated Flashlight. The V...
  • Our Part #: NCVT3P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT3P
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 8 ($269.04) ·
NCVT3P - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.63

Each

QTY:
Each
Add
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With I...
  • Our Part #: NCVT5A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT-5A
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 8 ($264.80) ·
NCVT5A - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.10

Each

QTY:
Each
Add
Klein Tools NCVT-4IR Is A Voltage Tester That Provides Non-Contact Determination...
  • Our Part #: NCVT4IR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT-4IR
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 8 ($423.04) ·
NCVT4IR - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.88

Each

QTY:
Each
Add
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated...
  • Our Part #: NCVT6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($215.32) ·
NCVT6 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.83

Each

QTY:
Each
Add
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery ...
  • Our Part #: NCVT1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT-1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($241.32) ·
NCVT1 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.11

Each

QTY:
Each
Add
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline...
  • Our Part #: NCVT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NCVT-2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($270.00) ·
NCVT2 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat