EMRGLED5500AC - 120-277V 5W Led Emergency Backup

Keystone

  • $108.44 (Each)
  • $108.44 (Each)

  • $2,711.00 (Per 25)

In-Stock: 18 available locally (Springdale, AR) ( change location)
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
EMRGLED5500AC
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500-AC-IP
Description
120-277V 5W Led Emergency Backup
Key KT-Emrg-Led-5-500-Ac-Ip Led Eme
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
890949018613 / 0890949018613 / 00890949018613
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.44 (Each)
Standard Packaging
$2,711.00 (Per 25)
Stock Availability
Springdale
18 (Check another store)
All Stores
240
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
EMRGLED5500AC - Small Image
 
EMRGLED5500AC - Large Image
Attachments
 
 
EMRGLED5500AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
5
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
N/A
Housing Color
N/A
Descriptions
Construction
ONE PIECE
Description
120-277V 5W LED EMERGENCY BACKUP
Long Description
Key KT-EMRG-LED-5-500-AC-IP LED Eme
Product Type
Led Emergency Backup, 5W - 500 Lumen Constant Power Design.
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
500
Nominal Length
N/A
Nominal Size
N/A
Output Current
Load Dependant
Output Voltage
40-100
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500-AC-IP
GTIN
00890949018613
UPC
890949018613
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.96
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat