EMRGLED5500K1 - 5W Led Emgcy Backup Kit W/500LM Led Module

Keystone

  • $125.90 (Each)
  • $125.90 (Each)

  • $1,888.50 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMRGLED5500K1
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500-K1-IP
Description
5W Led Emgcy Backup Kit W/500LM Led Module
Led Emergency Backup Kit, 500 LM Brightness (Lumens), 5 W, 120 to 277 V Ac, 0.03 A, Metal Material, Non Dimmable, 1 In Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Led Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Emergency Drivers
UNSPSC
N/A
UPC/EAN/GTIN
890949011591 / 0890949011591 / 00890949011591
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.90 (Each)
Standard Packaging
$1,888.50 (Per 15)
Resources
Attachments
 
 
EMRGLED5500K1 - Specification Sheet
Images
 
 
EMRGLED5500K1 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
EMRGLED5500K1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5 W
Voltage Rating
120 to 277 V ac
Current Rating
0.03 A
Material
Metal
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Dimensions and Weight
Height
1 in
Descriptions
extra long description
Key KT-EMRG-LED-5-500-K1-IP 19W, 7"
Product Type
LED Emergency Backup Kit
Description
5W LED EMGCY BACKUP KIT W/500LM LED MODULE
Long Description
LED Emergency Backup Kit, 500 lm Brightness (Lumens), 5 W, 120 to 277 V ac, 0.03 A, Metal Material, Non Dimmable, 1 in Height, >0.5 Power Factor, +32 °F Operating Temperature, +50 °F Operating Temperature, 5 yr Warranty
Short Description
LED Emergency Backup Kit, 5 W, 500 lm
Additional Information
Suitable for Dry and Damp Locations
Construction
N/A
Additional Information
Brightness (Lumens)
500 lm
Power Factor
>0.5
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+50 °F;+122 °C
Warranty
5 yr
Standards Met
FCC Part 15;cULus Listed;RoHS Compliant;UL Listed 924
package quantity
1 ct
Input Voltage
120-277V
lumens
500
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500-K1-IP
GTIN
00890949011591
UPC
890949011591
Packaging
Weight per each
1.9
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Outdoor
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat