L115HIDVEX39850D - 115W Led Hid Repl 50K Vert

Keystone

  • $186.65 (Each)
  • $186.65 (Each)

  • $746.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L115HIDVEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED115HID-V-EX39-850-D /G2-
Description
115W Led Hid Repl 50K Vert
Led Hid Replacement Lamp, 115W, EX39 Base, 5000K, 120-277V Input, Designed For Vertical Applications, Direct Drive (Gen 2) Smart Hub Enabled
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654121819 / 0843654121819 / 00843654121819
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.65 (Each)
Standard Packaging
$746.60 (Per 4)
Resources
Images
 
 
L115HIDVEX39850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L115HIDVEX39850D - Large Image
Specifications Sheets
 
 
L115HIDVEX39850D - Specification Sheet
Attachments
 
 
L115HIDVEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
115 W
Voltage Rating
120 to 277 V ac
Current Rating
0.96 A @ 120 V ac;0.42 A @ 277 V ac
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
Ex39 Mogul
Dimensions and Weight
Diameter
8.07 in
Height
8.21 in
Descriptions
Product Type
LED HID Lamp
extra long description
Key KT-LED115HID-V-EX39-850-D /G2-D
Description
115W LED HID REPL 50K VERT
Long Description
LED HID Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 lm Brightness (Lumens), 115 W, 120 to 277 V ac, 0.96 A @ 120 V ac;0.42 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 8.07 in Diameter, 8.21 in Height, Instant, 5 yr Warranty, 4.8 lb
Short Description
LED HID Lamp, 5000K, 15700 lm, 115W, 120 to 277VAC
Additional Information
beam angle
360 °
Brightness (Lumens)
15700 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
Ip20
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
1 CT;4 Pk
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED115HID-V-EX39-850-D /G2-
GTIN
00843654121819
UPC
843654121819
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
4.8 lb
Weight per each
4.8
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat