L12HIDE26830D - 12W Led Hid Repl 30K Med Base 1700LM

Keystone

  • $42.20 (Each)
  • $42.20 (Each)

  • $675.20 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L12HIDE26830D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12HID-E26-830-D-DP
Description
12W Led Hid Repl 30K Med Base 1700LM
Led Hid Replacement Lamp, 12W, E26 Base, 3000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019399 / 0890949019399 / 00890949019399
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.20 (Each)
Standard Packaging
$675.20 (Per 16)
Resources
Attachments
 
 
L12HIDE26830D - Specification Sheet
Images
 
 
L12HIDE26830D - Small Image
 
L12HIDE26830D - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
12W LED HID REPL 30K MED BASE 1700LM
Long Description
LED HID REPLACEMENT LAMP, 12W, E26 BASE, 3000K, 120-277V INPUT, DIRECTDRIVE
Construction
N/A
Product Type
12W, 1700 Lumen, 50W MH Equiv., IP64, Medium Base
extra long description
Key KT-LED12HID-E26-830-D-DP 12W, 1
Additional Information
Input Voltage
120-277V
lumens
1620
beam angle
360 Deg
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12HID-E26-830-D-DP
Brand
Keystone
GTIN
00890949019399
UPC
890949019399
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.64
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat