L12HIDE26850D - 12W Led Hid Repl 50K Med Base

Keystone

  • $42.20 (Each)
  • $42.20 (Each)

  • $675.20 (Per 16)

Availability: Currently Out Of Stock
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
L12HIDE26850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12HID-E26-850-D-DP
Description
12W Led Hid Repl 50K Med Base
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 1740 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.04 A @ 277 V;0.10 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 4.92 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 12 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019412 / 0890949019412 / 00890949019412
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.20 (Each)
Standard Packaging
$675.20 (Per 16)
Resources
Images
 
 
L12HIDE26850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L12HIDE26850D - Large Image
Specifications Sheets
 
 
L12HIDE26850D - Specification Sheet
Attachments
 
 
L12HIDE26850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
Voltage Rating
120 to 277 V ac
Current Rating
0.10 A @ 120 V;0.04 A @ 277 V
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
E26 (Medium)
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
2.36 in
Height
4.92 in
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 1740 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.04 A @ 277 V;0.10 A @ 120 V Current Rating, 2.36 in Diameter, Not Dimmable, 4.92 in Height, IP64 IP Rating, Made in USA, 12 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 12 W Wattage
Features
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp
Short Description
HID Replacement LED Lamp, 12 W, 120 to 277 V ac, 360°, >80 CRI, 5000 K, 1740 lm, 12 CT
Description
12W LED HID REPL 50K MED BASE
Construction
N/A
extra long description
Key KT-LED12HID-E26-850-D-DP 12W, 1
Additional Information
beam angle
360 °
Brightness (Lumens)
1740 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
12 CT
Made in USA
yes
Input Voltage
120-277V
lumens
1740
Circuit Type
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED12HID-E26-850-D-DP
GTIN
00890949019412
UPC
890949019412
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.64
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Bollard;Decorative Lighting;Post Tops;High Bay
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L12HIDE26850D.
Jump To:

Similar Items

Similar items are close alternatives to L12HIDE26850D, though they may not be 100% alike.

Led Hid Replacement Lamp, Power Select 12/9/6W, E26 Base, 5000K, 120-277V Input,...
  • Our Part #: L12PSHIDE26850DG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED12PSHID-E26-850-D /G4
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($675.20) ·
L12PSHIDE26850DG - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.20

Each

QTY:
Each
Add
15W, 2000 Lumen, 50/70W MH Equiv., IP64, Medium Base 120-277
  • Our Part #: LED15HIDE26850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED15HID-E26-850-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED15HIDE26850D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat