L14.5T848GC840DF - KT-LED14.5T8-48GC-840-D-Fdim

Keystone

  • $27.65 (Each)
  • $27.65 (Each)

  • $553.00 (Per 20)

In-Stock: 6 available locally (Bridgeport, TX) ( change location)
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
L14.5T848GC840DF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
Description
KT-LED14.5T8-48GC-840-D-Fdim
Key KT-LED14.5T8-48GC-840-D-Fdim-CP
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654113227 / 0843654113227 / 00843654113227
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.65 (Each)
Carton
$553.00 (Per 20)
Stock Availability
Bridgeport
6 (Check another store)
DFW RDC
0
All Stores
286
Resources
Attachments
 
 
L14.5T848GC840DF - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
14.5
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
KTLED145T848GC840DFDIM
Long Description
Key KT-LED14.5T8-48GC-840-D-FDIM-CP
Product Type
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glas
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1900
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
GTIN
00843654113227
UPC
843654113227
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.69
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat