L15T848G8CSJDX2 - 15W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass

Keystone

  • $10.50 (Each)
  • $10.50 (Each)

  • $262.50 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15T848G8CSJDX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48G-8CSJ-DX2
Description
15W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass
15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654140841 / 0843654140841 / 00843654140841
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Carton
$262.50 (Per 25)
Resources
Images
 
 
L15T848G8CSJDX2 - Small Image
 
L15T848G8CSJDX2 - Large Image
Attachments
 
 
L15T848G8CSJDX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KT-LED15T8-48G-8CSJ-DX2 15W LED
Description
15W LED T8 48" 3K/35/4K/5K/65K SGL/DBL END-GLASS
Product Type
15W Led T8 Tube, 2200 Lumen, Glass Construction, 4FT, Color
Long Description
15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
2200
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48G-8CSJ-DX2
GTIN
00843654140841
UPC
843654140841
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0272
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat