L18HIDE26850D - *Discontinued*18W Led Hid Repl 50K Med Base 2610LM

Keystone

  • $39.01 (Each)
  • $39.01 (Each)

  • $624.16 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L18HIDE26850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18HID-E26-850-D-DP
Description
*Discontinued*18W Led Hid Repl 50K Med Base 2610LM
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019443 / 0890949019443 / 00890949019443
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.01 (Each)
Standard Packaging
$624.16 (Per 16)
Resources
Images
 
 
L18HIDE26850D - Large Image
 
L18HIDE26850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L18HIDE26850D - Specification Sheet
Specifications Sheets
 
 
L18HIDE26850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18 W
Voltage Rating
120 to 277 V ac
Current Rating
0.15 A @ 120 V;0.07 A @ 277 V
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
E26 (Medium)
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
2.36 in
Height
5.70 in
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 in Diameter, Not Dimmable, 5.70 in Height, IP64 IP Rating, Made in USA, 12 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 18 W Wattage
Short Description
HID Replacement LED Lamp, 18 W, 120 to 277 V ac, 360°, >80 CRI, 5000 K, 2610 lm, 12 CT
extra long description
Key KT-LED18HID-E26-850-D-DP 18W, 2
Construction
N/A
Description
*DISCONTINUED*18W LED HID REPL 50K MED BASE 2610LM
Additional Information
beam angle
360 °
Brightness (Lumens)
2610 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
12 CT
Made in USA
yes
lumens
2610
Input Voltage
120-277V
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED18HID-E26-850-D-DP
GTIN
00890949019443
UPC
890949019443
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.73
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat