L25T5H048GC850DX - 25W Led T5HO 48" 50K DBL/SNGL End 3400LM

Keystone

  • $18.05 (Each)
  • $18.05 (Each)

  • $451.25 (Per 25)

In-Stock: 7 available locally (Pleasanton, TX) ( change location)
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
L25T5H048GC850DX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25T5HO-48GC-850-DX2 /G2
Description
25W Led T5HO 48" 50K DBL/SNGL End 3400LM
Key KT-LED25T5HO-48GC-850-DX2 25W L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130606 / 0843654130606 / 00843654130606
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.05 (Each)
Carton
$451.25 (Per 25)
Stock Availability
Pleasanton
7 (Check another store)
San Antonio RDC
0
All Stores
727
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L25T5H048GC850DX - Small Image
 
L25T5H048GC850DX - Large Image
Attachments
 
 
L25T5H048GC850DX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T5
Number Of Lamps
N/A
Wattage
25
Material, Color, and Finish
Base Type
G5
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Construction
Frosted Shatterproof Glass
Description
25W LED T5HO 48" 50K DBL/SNGL END 3400LM
Long Description
Key KT-LED25T5HO-48GC-850-DX2 25W L
Product Type
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, S
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
N/A
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
5
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED25T5HO-48GC-850-DX2 /G2
GTIN
00843654130606
UPC
843654130606
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.52
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L25T5H048GC850DX.
Jump To:

Similar Items

Similar items are close alternatives to L25T5H048GC850DX, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat