L27HIDE26850DG2 - **Discontinued** 27W Led Hid 50K Med Base 3915LM

Keystone

  • $47.59 (Each)
  • $47.59 (Each)

  • $761.44 (Per 16)
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
L27HIDE26850DG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-E26-850-D /G2-DP
Description
**Discontinued** 27W Led Hid 50K Med Base 3915LM
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019474 / 0890949019474 / 00890949019474
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.59 (Each)
Standard Packaging
$761.44 (Per 16)
Resources
Images
 
 
L27HIDE26850DG2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L27HIDE26850DG2 - Large Image
Specifications Sheets
 
 
L27HIDE26850DG2 - Specification Sheet
Attachments
 
 
L27HIDE26850DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27 W
Voltage Rating
120 to 277 V ac
Current Rating
0.23 A @ 120 V;0.10 A @ 277 V
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Base Type
E26 (Medium)
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
3.43 in
Height
7.95 in
Descriptions
Long Description
HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 7.95 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage
Features
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp
Product Type
HID Replacement LED Lamp
Short Description
HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT
Construction
N/A
Description
**DISCONTINUED** 27W LED HID 50K MED BASE 3915LM
extra long description
Key KT-LED27HID-E26-850-D /G2-DP 27
Additional Information
beam angle
360 °
Brightness (Lumens)
3830 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
Input Voltage
120-277V
lumens
3915
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-E26-850-D /G2-DP
Brand
Keystone Technologies
GTIN
00890949019474
UPC
890949019474
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.84
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Bollard;Decorative Lighting;Post Tops;High Bay
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L27HIDE26850DG2.
Jump To:

Similar Items

Similar items are close alternatives to L27HIDE26850DG2, though they may not be 100% alike.

27W, Color & Power Selectable , 27/22/18W, 3K/4K/5K, E26, Directdrive
  • Our Part #: L27PSHIDE268CSBD
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED27PSHID-E26-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($887.04) ·
L27PSHIDE268CSBD - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$55.44

Each

QTY:
Each
Add
Led Hid Replacement Lamp Feat. Power Select & Color Select. 36/27/18W, 3000/4000...
  • Our Part #: L36PSHIDE268CSBD
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED36PSHID-E26-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($1,033.76) ·
L36PSHIDE268CSBD - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.61

Each

QTY:
Each
Add
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
  • Our Part #: LED27HIDE26850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED27HID-E26-850-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.99) ·
LED27HIDE26850D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$52.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat