L27HIDEX39830DG2 - 27W Led Hid Repl 30K Mog Base 3915LM

Keystone

  • $47.59 (Each)
  • $47.59 (Each)

  • $761.44 (Per 16)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L27HIDEX39830DG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-EX39-830-D /G2-DP
Description
27W Led Hid Repl 30K Mog Base 3915LM
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019481 / 0890949019481 / 00890949019481
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.59 (Each)
Standard Packaging
$761.44 (Per 16)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
L27HIDEX39830DG2 - Specification Sheet
Images
 
 
L27HIDEX39830DG2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L27HIDEX39830DG2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
EX39
housing color
N/A
Descriptions
Description
27W LED HID REPL 30K MOG BASE 3915LM
Long Description
LED HID REPLACEMENT LAMP, 27W, EX39 BASE, 3000K, 120-277V INPUT, DIRECTDRIVE (GEN 2)
extra long description
Key KT-LED27HID-EX39-830-D /G2-DP L
Product Type
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V In
Additional Information
beam angle
360
lumens
3645
Input Voltage
120-277V
ip rating
IP64
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-EX39-830-D /G2-DP
Brand
Keystone
GTIN
00890949019481
UPC
890949019481
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.84
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat