L27HIDHEX39840D - *Delisted* 27W Led Hid Repl 40K Hor Rot Base

Keystone

  • $65.08 (Each)
  • $65.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L27HIDHEX39840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-H-EX39-840-D-DP
Description
*Delisted* 27W Led Hid Repl 40K Hor Rot Base
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949016190 / 0890949016190 / 00890949016190
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.08 (Each)
Resources
Images
 
 
L27HIDHEX39840D - Small Image
 
L27HIDHEX39840D - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L27HIDHEX39840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
27
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
4000
housing color
N/A
Descriptions
Product Type
27W, 4100 Lumen, 100-150W MH Equiv., IP64, Rot. Mogul Base
extra long description
Key KT-LED27HID-H-EX39-840-D-DP 27W
Description
*DELISTED* 27W LED HID REPL 40K HOR ROT BASE
Long Description
LED HID REPLACEMENT LAMP, 27W, EX39 BASE, 4000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
lumens
4000
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-H-EX39-840-D-DP
Brand
Keystone
GTIN
00890949016190
UPC
890949016190
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat