L36HIDE26850DG2 - 36W Led Hid Repl 50K Med Base

Keystone Technologies

  • $57.99 (Each)
  • $57.99 (Each)

  • $927.84 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L36HIDE26850DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED36HID-E26-850-D /G2
Description
36W Led Hid Repl 50K Med Base
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.98 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 36 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
89094901953
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.99 (Each)
Standard Packaging
$927.84 (Per 16)
Resources
Images
 
 
L36HIDE26850DG2 - Small Image
 
L36HIDE26850DG2 - Large Image
Specifications Sheets
 
 
L36HIDE26850DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36 W
Voltage Rating
120 to 277 V ac
Current Rating
0.32 A @ 120 V;0.14 A @ 277 V
Material, Color, and Finish
Base Type
E26 (Medium)
Color Rendering Index
>83
color temperature
5000 k
Dimensions and Weight
Diameter
3.43 in
Height
8.98 in
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.98 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 36 W Wattage
Short Description
HID Replacement LED Lamp, 36 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 5100 lm, 16 CT
Description
36W LED HID REPL 50K MED BASE
Additional Information
average life
50000+ h
beam angle
360 °
Brightness (Lumens)
5100 lm
Warranty
5 yr
start type
Instant
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED36HID-E26-850-D /G2
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.1
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat