L36HIDE26850DG2 - 36W Led Hid Repl 50K Med Base

Keystone Technologies

  • $57.99 (Each)
  • $57.99 (Each)

  • $927.84 (Per 16)

In-Stock: 3 available at other locations ( find a store with stock)
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
L36HIDE26850DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED36HID-E26-850-D /G2
Description
36W Led Hid Repl 50K Med Base
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.98 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 36 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
89094901953
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.99 (Each)
Standard Packaging
$927.84 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
L36HIDE26850DG2 - Small Image
 
L36HIDE26850DG2 - Large Image
Specifications Sheets
 
 
L36HIDE26850DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
36 W
Voltage Rating
120 to 277 V ac
Current Rating
0.32 A @ 120 V;0.14 A @ 277 V
Material, Color, and Finish
Base Type
E26 (Medium)
Color Rendering Index
>83
color temperature
5000 k
Dimensions and Weight
Diameter
3.43 in
Height
8.98 in
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.98 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 36 W Wattage
Short Description
HID Replacement LED Lamp, 36 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 5100 lm, 16 CT
Description
36W LED HID REPL 50K MED BASE
Additional Information
average life
50000+ h
beam angle
360 °
Brightness (Lumens)
5100 lm
Warranty
5 yr
start type
Instant
ip rating
IP64
Standards Met
cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED36HID-E26-850-D /G2
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.1
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of L36HIDE26850DG2.
Jump To:

Similar Items

Similar items are close alternatives to L36HIDE26850DG2, though they may not be 100% alike.

Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average ...
  • Our Part #: LED35ED17750
  • Nacogdoches Availability: 1
  • Total Availability: In Stock
  • MFR Part #: LED35ED17/750
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 3 ($208.80) ·
LED35ED17750 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.60

Each

QTY:
Each
Add
Led Hid Replacement Lamp, 36W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen...
  • MFR Part #: KT-LED36HID-E26-850-D /G3-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($881.28) ·
L36HIDE26850DG3 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$55.08

Each

QTY:
Each
Add
36W, 5, 100 Lumen, 150W MH Equiv., IP64, Medium Base
  • MFR Part #: KT-LED36HID-E26-850-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED36HIDE26850D - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat