L45HIDHEX39840D - 45W Led Hid RPL 40K Hor Rot Mog Base

Keystone

  • $77.00 (Each)
  • $77.00 (Each)

  • $1,232.00 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L45HIDHEX39840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED45HID-H-EX39-840-D-DP
Description
45W Led Hid RPL 40K Hor Rot Mog Base
Led Hid Replacement Lamp, 45W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949013434 / 0890949013434 / 00890949013434
Weight per unit
2.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.00 (Each)
Standard Packaging
$1,232.00 (Per 16)
Resources
Images
 
 
L45HIDHEX39840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L45HIDHEX39840D - Large Image
Attachments
 
 
L45HIDHEX39840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
45W LED HID RPL 40K HOR ROT MOG BASE
Product Type
45W, 6400 Lumen, 175W MH Equiv., IP64, Rot. Mogul Base
extra long description
Key KT-LED45HID-H-EX39-840-D-DP 45W
Long Description
LED HID REPLACEMENT LAMP, 45W, EX39 BASE, 4000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE
Manufacturer Information
Manufacturers Part Number
KT-LED45HID-H-EX39-840-D-DP
Brand
Keystone
GTIN
00890949013434
UPC
890949013434
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.19
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat