L63HIDHEX39850D - **Discontinued* 63W Led Hid Repl 50K 9200LM

Keystone

  • $134.07 (Each)
  • $134.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L63HIDHEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED63HID-H-EX39-850-D-DP
Description
**Discontinued* 63W Led Hid Repl 50K 9200LM
Led Hid Replacement Lamp, 63W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019719 / 0890949019719 / 00890949019719
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.07 (Each)
Resources
Images
 
 
L63HIDHEX39850D - Small Image
 
L63HIDHEX39850D - Large Image
Attachments
 
 
L63HIDHEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
63
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Product Type
63W, 9200 Lumen, 250W MH Equiv., IP64, Rot. Mogul Base
extra long description
Key KT-LED63HID-H-EX39-850-D-DP 63W
Description
**DISCONTINUED* 63W LED HID REPL 50K 9200LM
Long Description
LED HID REPLACEMENT LAMP, 63W, EX39 BASE, 5000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE
Construction
N/A
Additional Information
beam angle
180 Deg
Input Voltage
120-277V
lumens
9450
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED63HID-H-EX39-850-D-DP
Brand
Keystone
GTIN
00890949019719
UPC
890949019719
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat