LD130HIDVEX39840 - 130W 40K Led Hid Replacement

Keystone

  • $229.20 (Each)
  • $229.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD130HIDVEX39840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED130HID-V-EX39-840-S-DP
Description
130W 40K Led Hid Replacement
Ballast Compatible Led Hid Replacement Lamp, 130W Lamp Wattage, EX39 Base, 4000K, Vertical Orientation. Runs On 400W & 320W Metal Halide Ballasts. Smart Drive.
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949014158 / 0890949014158 / 00890949014158
Weight per unit
5.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.20 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LD130HIDVEX39840 - Small Image
 
LD130HIDVEX39840 - Large Image
Attachments
 
 
LD130HIDVEX39840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
130
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
Base Type
EX39
housing color
N/A
Descriptions
Description
130W 40K LED HID REPLACEMENT
Product Type
130W Bare Lamp, 14, 000 Lumen, 400W MH Equiv., Mogul Base
extra long description
Key KT-LED130HID-V-EX39-840-S-DP 13
Long Description
Ballast Compatible LED HID Replacement Lamp, 130W Lamp Wattage, EX39 Base, 4000K, Vertical Orientation. Runs on 400W & 320W Metal Halide Ballasts. Smart Drive.
Construction
N/A
Additional Information
beam angle
180 Deg
Input Voltage
120-277V
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED130HID-V-EX39-840-S-DP
Brand
Keystone
GTIN
00890949014158
UPC
890949014158
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5.58
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat