LD40T8H096G850D2 - 40W Led T8HO 96" 50K Line Volt DBL CNTCT 5550L GLS

Keystone

  • $31.15 (Each)
  • $31.15 (Each)

  • $311.50 (Per 10)

In-Stock: 93 available locally (Atlanta, GA) ( change location)
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
LD40T8H096G850D2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED40T8HO-96G-850-D2
Description
40W Led T8HO 96" 50K Line Volt DBL CNTCT 5550L GLS
Key KT-LED40T8HO-96G-850-D2 40W Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654140070 / 0843654140070 / 00843654140070
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.15 (Each)
Carton
$311.50 (Per 10)
Stock Availability
Atlanta
93 (Check another store)
All Stores
583
Resources
Images
 
 
LD40T8H096G850D2 - Small Image
 
LD40T8H096G850D2 - Large Image
 
LD40T8H096G850D2 - Video
Attachments
 
 
LD40T8H096G850D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
40
Material, Color, and Finish
Base Type
R17D
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Construction
Frosted Glass
Description
40W LED T8HO 96" 50K LINE VOLT DBL CNTCT 5550L GLS
Long Description
Key KT-LED40T8HO-96G-850-D2 40W LED
Product Type
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
5500
Media
Yes
Nominal Length
96 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED40T8HO-96G-850-D2
GTIN
00843654140070
UPC
843654140070
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3
Carton
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LD40T8H096G850D2.
Jump To:

Similar Items

Similar items are close alternatives to LD40T8H096G850D2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat