LED11A190830 - 11W Led A19 30K Dim 1100LM 80cri

Keystone

  • $4.30 (Each)
  • $4.30 (Each)

  • $258.00 (Per 60)

In-Stock: 6 available locally (Cleburne, TX) ( change location)
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
LED11A190830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11A19-O-830
Description
11W Led A19 30K Dim 1100LM 80cri
Key KT-LED11A19-O-830 A19 Omni-Dire
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126586 / 0843654126586 / 00843654126586
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Standard Packaging
$258.00 (Per 60)
Stock Availability
Cleburne
6 (Check another store)
DFW RDC
60
All Stores
237
Resources
Attachments
 
 
LED11A190830 - Specification Sheet
Images
 
 
LED11A190830 - Small Image
 
LED11A190830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
11
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Construction
N/A
Description
11W LED A19 30K DIM 1100LM 80CRI
Long Description
Key KT-LED11A19-O-830 A19 Omni-Dire
Product Type
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
230 Deg
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1100
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11A19-O-830
GTIN
00843654126586
UPC
843654126586
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED11A190830.
Jump To:

Similar Items

Similar items are close alternatives to LED11A190830, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat