LED13T848G8CSJX3 - 13W Led T8 48" 3K/35K/4K/5K/65K Combo Tube Glass

Keystone

  • $11.58 (Each)
  • $11.58 (Each)

  • $289.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13T848G8CSJX3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T8-48G-8CSJ-X3
Description
13W Led T8 48" 3K/35K/4K/5K/65K Combo Tube Glass
13W Led T8 Tube, 2000 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring), Combo Drive X3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654156149 / 0843654156149 / 00843654156149
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.58 (Each)
Carton
$289.50 (Per 25)
Resources
Images
 
 
LED13T848G8CSJX3 - Large Image
 
LED13T848G8CSJX3 - Small Image
Attachments
 
 
LED13T848G8CSJX3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
Long Description
13W LED T8 Tube, 2000 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring), Combo Drive X3
Construction
Frosted Glass
extra long description
Key KT-LED13T8-48G-8CSJ-X3 13W LED
Product Type
13W Led T8 Tube, 2000 Lumen, Glass Construction, 4FT, Color
Description
13W LED T8 48" 3K/35K/4K/5K/65K COMBO TUBE GLASS
Additional Information
Input Voltage
120-277V OR Ballast Dependent
lumens
2000
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13T8-48G-8CSJ-X3
GTIN
00843654156149
UPC
843654156149
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0272
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat