LED15BR40830 - *Phase Out* 15W Led BR40 30K Dim 1300LM

Keystone

  • $7.58 (Each)
  • $7.58 (Each)

In-Stock: 33 available locally (Corsicana, TX) ( change location)
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
LED15BR40830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15BR40-830
Description
*Phase Out* 15W Led BR40 30K Dim 1300LM
Key KT-LED15BR40-830 BR40 Flood, 85
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127057 / 0843654127057 / 00843654127057
Weight per unit
0.0312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Stock Availability
Corsicana
33 (Check another store)
DFW RDC
30
All Stores
1,304
Resources
Attachments
 
 
LED15BR40830 - Specification Sheet
Images
 
 
LED15BR40830 - Small Image
 
LED15BR40830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
15
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Construction
N/A
Description
15W LED BR40 30K DIM 1300LM
Long Description
Key KT-LED15BR40-830 BR40 Flood, 85
Product Type
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medi
Additional Information
Beam Angle
120 Deg
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1300
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15BR40-830
GTIN
00843654127057
UPC
843654127057
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0312
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED15BR40830.
Jump To:

Similar Items

Similar items are close alternatives to LED15BR40830, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat