LED18HIDE26850D - *Discontinued*18W Led Hid Repl 50K Med Base 2610LM

Keystone

  • $39.01 (Each)
  • $39.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED18HIDE26850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED18HID-E26-850-D-DP
Description
*Discontinued*18W Led Hid Repl 50K Med Base 2610LM
Led Hid Replacement Lamp, 18W, E26 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019443 / 0890949019443 / 00890949019443
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.01 (Each)
Resources
Images
 
 
LED18HIDE26850D - Small Image
 
LED18HIDE26850D - Large Image
Attachments
 
 
LED18HIDE26850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Long Description
LED HID REPLACEMENT LAMP, 18W, E26 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE
Construction
N/A
Description
*DISCONTINUED*18W LED HID REPL 50K MED BASE 2610LM
Product Type
18W, 2500 Lumen, 70W MH Equiv., IP64, Medium Base
extra long description
Key KT-LED18HID-E26-850-D-DP 18W, 2
Additional Information
Input Voltage
120-277V
lumens
2610
beam angle
360 Deg
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED18HID-E26-850-D-DP
Brand
Keystone
GTIN
00890949019443
UPC
890949019443
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat