LED27HIDEX39850D - 27W Led Hid RPL 50K 120-277V

Keystone Technologies

  • $47.60 (Each)
  • $47.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED27HIDEX39850D
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED27HID-EX39-850-D
Description
27W Led Hid RPL 50K 120-277V
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
89094901268
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.60 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.23 Amp at 120 Volt AC, 0.1 Amp at 277 Volt AC
Voltage Rating
120 to 277 Volt AC
Wattage
27 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
83
Base Type
Ex39 Mogul
Dimensions and Weight
Diameter
3.43 INCH
Length
8.35 Inch
Descriptions
Description
27W LED HID RPL 50K 120-277V
Product Type
Led Lamp
Long Description
LED LAMP, NON-DIMMABLE, HID REPLACEMENT LED, 1ST GENERATION, INSTANT START TYPE; 8.35 INCH; UL (CANADA AND US), DLC APPROVAL; ENCLOSED FIXTURE APPLICATION; 120 TO 277 VOLT AC VOLTAGE RATING; 3.43 INCH DIAMETER
Additional Information
RoHS Compliant; Equivalent Wattage 100 Watt; Efficacy 142 Lumen per Watt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
Intensity
3830 Lumen
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-EX39-850-D
Brand
Keystone Technologies
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), DLC
Application
Enclosed Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat