LED28T864P2S865D - 64" 28W Led Signhero 65K 360DEG BLST Bypass

Keystone

  • $76.59 (Each)
  • $76.59 (Each)

  • $689.31 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED28T864P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED28T8-64P2S-865-D /G2
Description
64" 28W Led Signhero 65K 360DEG BLST Bypass
64IN Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 28W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132280 / 0843654132280 / 00843654132280
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.59 (Each)
Standard Packaging
$689.31 (Per 9)
Resources
Images
 
 
LED28T864P2S865D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED28T864P2S865D - Large Image
Attachments
 
 
LED28T864P2S865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Product Type
64", 28W, 3450 Lumens, 360' Beam Spread, Double Sided Lamp,
Description
64" 28W LED SIGNHERO 65K 360DEG BLST BYPASS
extra long description
Key KT-LED28T8-64P2S-865-D /G2 64",
Long Description
64IN LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 28W, 120-277V INPUT
Construction
N/A
Additional Information
lumens
3450
beam angle
360 Deg
Nominal Length
64 in
Input Voltage
120-277V
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED28T8-64P2S-865-D /G2
GTIN
00843654132280
UPC
843654132280
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.51
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat