LED37T884P2S840D - 7' 37W Led Signhero 40K 360 Deg BLST Bypass

Keystone

  • $96.24 (Each)
  • $96.24 (Each)

  • $866.16 (Per 9)
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
LED37T884P2S840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED37T8-84P2S-840-D /G2
Description
7' 37W Led Signhero 40K 360 Deg BLST Bypass
7 FT. Led Sign Tube, 4000K, Double Sided Output and Rotatable R17D End Caps, 37W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132310 / 0843654132310 / 00843654132310
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.24 (Each)
Standard Packaging
$866.16 (Per 9)
Resources
Images
 
 
LED37T884P2S840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED37T884P2S840D - Large Image
Attachments
 
 
LED37T884P2S840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
37
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
R17D
Descriptions
Description
7' 37W LED SIGNHERO 40K 360 DEG BLST BYPASS
Product Type
84", 37W, 4700 Lumens, 360' Beam Spread, Double Sided Lamp,
extra long description
Key KT-LED37T8-84P2S-840-D /G2 84",
Long Description
7 FT. LED SIGN TUBE, 4000K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 37W, 120-277V INPUT
Construction
N/A
Additional Information
lumens
4700
Nominal Length
84 in
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED37T8-84P2S-840-D /G2
GTIN
00843654132310
UPC
843654132310
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.67
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat