LED52T8120P2S865 - 10' 52W Led Signhero 65K 360 Deg BLST Bypass

Keystone

  • $157.25 (Each)
  • $157.25 (Each)

  • $1,415.25 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED52T8120P2S865
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED52T8-120P2S-865-D /G2
Description
10' 52W Led Signhero 65K 360 Deg BLST Bypass
10 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 52W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132402 / 0843654132402 / 00843654132402
Weight per unit
3.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.25 (Each)
Standard Packaging
$1,415.25 (Per 9)
Resources
Images
 
 
LED52T8120P2S865 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED52T8120P2S865 - Large Image
Attachments
 
 
LED52T8120P2S865 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
52
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
10' 52W LED SIGNHERO 65K 360 DEG BLST BYPASS
Product Type
120", 52W, 6150 Lumens, 360' Beam Spread, Double Sided Lamp,
extra long description
Key KT-LED52T8-120P2S-865-D /G2 120
Long Description
10 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 52W, 120-277V INPUT
Construction
N/A
Additional Information
Nominal Length
120 in
Input Voltage
120-277V
beam angle
360 Deg
lumens
6400
Output Current
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED52T8-120P2S-865-D /G2
Brand
Keystone
GTIN
00843654132402
UPC
843654132402
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.11
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat