LED6A190830 - 6W Led A19 30K Dim 450LM 80cri

Keystone

  • $2.17 (Each)
  • $2.17 (Each)

  • $10.85 (Per 5)
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
LED6A190830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-830 /G2
Description
6W Led A19 30K Dim 450LM 80cri
Key KT-LED6A19-O-830 /G2 A19 Omni-D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130156 / 0843654130156 / 00843654130156
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Standard Packaging
$10.85 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
1,026
Resources
Attachments
 
 
LED6A190830 - Specification Sheet
Images
 
 
LED6A190830 - Small Image
 
LED6A190830 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
5.7
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>80 Deg
Color Temperature
3000
Housing Color
N/A
Descriptions
Description
6W LED A19 30K DIM 450LM 80CRI
Long Description
Key KT-LED6A19-O-830 /G2 A19 Omni-D
Product Type
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base,
Additional Information
Beam Angle
230
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
460
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6A19-O-830 /G2
GTIN
00843654130156
UPC
843654130156
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
5
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat