LED82PH840D - 8W Led 2PIN CFL 40K Horizontal Ballast Bypass

Keystone

  • $11.96 (Each)
  • $11.96 (Each)

  • $598.00 (Per 50)

In-Stock: 2 available locally (Plano, TX) ( change location)
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
LED82PH840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED82P-H-840-D /G2
Description
8W Led 2PIN CFL 40K Horizontal Ballast Bypass
Key KT-LED82P-H-840-D-DP 8W 2-Pin C
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949012727 / 0890949012727 / 00890949012727
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Standard Packaging
$598.00 (Per 50)
Stock Availability
Plano
2 (Check another store)
DFW RDC
3
All Stores
130
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED82PH840D - Small Image
 
LED82PH840D - Large Image
Attachments
 
 
LED82PH840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
Compact
Number Of Lamps
N/A
Wattage
8
Material, Color, and Finish
Base Type
G24d
Color Rendering Index (Cri)
80-89
Color Temperature
4000;4000
Housing Color
N/A
Descriptions
Construction
N/A
Description
8W LED 2PIN CFL 40K HORIZONTAL BALLAST BYPASS
Long Description
Key KT-LED82P-H-840-D-DP 8W 2-pin C
Product Type
8W 2-Pin Compact Led Lamp, Horizontal Orientation, 120-277V
Additional Information
Beam Angle
120
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
900;900
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED82P-H-840-D /G2
GTIN
00890949012727
UPC
890949012727
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED82PH840D.
Jump To:

Similar Items

Similar items are close alternatives to LED82PH840D, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat