LED8029E40A - 24W Led BLRD/PST Top 42K Edsn Base

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8029E40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8029E40-A
Description
24W Led BLRD/PST Top 42K Edsn Base
Speciality Led Lamp, 360 ° Beam Angle, 82, 4000 K, 3422 LM Brightness (Lumens), 24 W, 120 to 277 V, 50000 H Average Life, E26 Edison Base, Non Dimmable, 2.9 In Diameter, 6.75 In Length, 0.983 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 Yr Warranty, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006080631 / 00844006080631
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED8029E40A - Small Image
 
LED8029E40A - Large Image
 
LED8029E40A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
24 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
82
color temperature
4000 K
Base Type
E26 Edison
color rendering index (cri)
82
Dimensions and Weight
Diameter
2.9 in
Length
6.75 in
Descriptions
Description
24W LED BLRD/PST TOP 42K EDSN BASE
Product Type
Speciality LED Lamp
Long Description
Speciality LED Lamp, 360 ° Beam Angle, 82, 4000 K, 3422 lm Brightness (Lumens), 24 W, 120 to 277 V, 50000 h Average Life, E26 Edison Base, Non Dimmable, 2.9 in Diameter, 6.75 in Length, 0.983 Power Factor, -40 °F Operating Temperature, +122 °F Operating Temperature, 100 W, 5 yr Warranty, 0.72 lb
Features
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to jus
Short Description
Speciality LED Lamp, 4000K, 3422 lm, 24W
extra long description
LED LED-8029E40-A 24W Mini Bollard
Additional Information
beam angle
360 °
average life
50000 h
Brightness (Lumens)
3422 lm
Minimum Operating Temperature
-40 °F
Power Factor
0.983
Maximum Operating Temperature
+122 °F
Equivalent Wattage
100 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
lumens
3422.4
Base
E26
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8029E40-A
GTIN
00844006080631
UPC
844006080631
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
0.72 lb
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Application
Damp Location;Post Top/Area/Bollard/Site Lighting
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat