LED8087M57A - 30W Led WLPK LMP 57K Mog Base

Light Efficient Design

  • $76.12 (Each)
  • $76.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8087M57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8087M57-A
Description
30W Led WLPK LMP 57K Mog Base
30W Shoe Box/Wall Pack Retrofit , Replaces Up to 100W Hid, E39, 5700K E39 Replaces Up to 100W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006082802 / 00844006082802
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.12 (Each)
Resources
Images
 
 
LED8087M57A - Small Image
 
LED8087M57A - Large Image
Attachments
 
 
LED8087M57A - Specification Sheet
Installation Sheets
 
 
LED8087M57A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Wattage
30 IN
Material, Color, and Finish
color temperature
5700
color rendering index (cri)
84.4
Dimensions and Weight
Diameter
2.75 in
Length
6.7 in
Descriptions
Description
30W LED WLPK LMP 57K MOG BASE
Product Type
30W Led Wall Pack Retrofit 5700K E39
extra long description
LED LED-8087M57-A 30W LED WALL PACK
Long Description
30W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 100W HID, E39, 5700K E39 REPLACES UP TO 100W HID 120-277V
Additional Information
Power Factor
100W HID
lumens
4225
Base
E39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8087M57-A
GTIN
00844006082802
UPC
844006082802
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat