LED8088M50G4 - 50W Led WLPK LMP 50K Mog Base

Light Efficient Design

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8088M50G4
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8088M50-G4
Description
50W Led WLPK LMP 50K Mog Base
50W Shoe Box/Wall Pack Retrofit , Replaces Up to 175W Hid, EX39, 5000K EX39 Replaces Up to 175W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006083472 / 00844006083472
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
50
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Dimensions and Weight
Diameter
3.75
Length
8.5
Descriptions
Description
50W LED WLPK LMP 50K MOG BASE
extra long description
LED LED-8088M50-G4 50W SHBX/WLPK RT
Product Type
50W SHBX/WLPK RTFT REP175W HIDEX39 5000K
Long Description
50W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 175W HID, EX39, 5000K EX39 REPLACES UP TO 175W HID 120-277V
Additional Information
Power Factor
175W HID
lumens
7250
Base
EX39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8088M50-G4
GTIN
00844006083472
UPC
844006083472
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat