LED8089M40 - 80W Led WLPK LMP 40K Mog Base

Light Efficient Design

  • $195.22 (Each)
  • $195.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8089M40
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8089M40
Description
80W Led WLPK LMP 40K Mog Base
Speciality Led Lamp, 120 ° Beam Angle, >80, 4000 K, 6910 LM Brightness (Lumens), 80 W, 120 to 277 V, 50000 H Average Life, E39 Mogul Base, Non Dimmable, 4.3 In Diameter, 11.4 In Length, 250 W, 5 Yr Warranty, 2.35 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081393 / 00844006081393
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.22 (Each)
Resources
Images
 
 
LED8089M40 - Small Image
 
LED8089M40 - Large Image
 
LED8089M40 - Large Image
Installation Sheets
 
 
LED8089M40 - Installation Sheet
Attachments
 
 
LED8089M40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
>80
color temperature
4000 K
Base Type
E39 Mogul
color rendering index (cri)
83.7
Dimensions and Weight
Length
11.4 in
Diameter
4.3 in
Descriptions
Description
80W LED WLPK LMP 40K MOG BASE
Product Type
Speciality LED Lamp
Long Description
Speciality LED Lamp, 120 ° Beam Angle, >80, 4000 K, 6910 lm Brightness (Lumens), 80 W, 120 to 277 V, 50000 h Average Life, E39 Mogul Base, Non Dimmable, 4.3 in Diameter, 11.4 in Length, 250 W, 5 yr Warranty, 2.35 lb
Short Description
Speciality LED Lamp, 4000K, 6910 lm, 80W
extra long description
LED LED-8089M40 80W LED WALL PACK R
Additional Information
beam angle
120 °
Brightness (Lumens)
6910 lm
average life
50000 h
Equivalent Wattage
250 W
Warranty
5 yr
Standards Met
UL Approved;cUL Listed;FCC Approved
package quantity
1 ct
Power Factor
250W HID
lumens
8959
Base
E39
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8089M40
GTIN
00844006081393
UPC
844006081393
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.35 lb
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
Application
Damp Location;Shoe Box/Wall Pack Lighting
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat