1779801 - 2L T2 Arbor 3.25 Drill 1/Box

Lenox

  • $29.91 (Each)
  • $29.91 (Each)

  • $1,495.50 (Per 50)
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
1779801
Manufacturer
Lenox
Manufacturer's Part Number
1779801
Description
2L T2 Arbor 3.25 Drill 1/Box
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 1/2 In;12.7 MM Shank Diameter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112811 - Arbors
UPC/GTIN
885363004762 / 00885363004762
Weight per unit
0.542 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.91 (Each)
Standard Packaging
$1,495.50 (Per 50)
Resources
Images
 
 
1779801 - Large Image
 
1779801 - Small Image
 
1779801 - Small Image
 
1779801 - Large Image
Attachments
 
 
1779801 - Specification Sheet
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
Carbon Steel
Descriptions
Product Type
Hole Saw Arbor
Long Description
Hole Saw Arbor, Drilling Application, 1-1/4 to 6 in;31.8 to 152.4 mm Bit Size, Pilot Bit Bit Style, 20L to 96L Hole Saw Compatible With, Carbon Steel Material, 1/2 in;12.7 mm Shank Diameter
Features
ADDED DURABILITY Hardened carbon steel for strength.STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Short Description
Hole Saw Arbor, Carbon Steel, For 20L to 96L Hole Saw
Description
2L T2 ARBOR 3.25 DRILL 1/BOX
extra long description
STANDARD TYPE; CARBON STEEL MATERIAL; 1-1/4 INCH MIN. HOLE SAW SIZE; 6 INCH MAX. HOLE SAW SIZE; 1/2 INCH AND LARGER SHANK SIZE; HARDENED PROCESS; YES SUPPLIED WITH PILOT DRILL; SOLID HEX SHANK SHAPE; SIZE 2L; USED ON 20L-96L HOLE SAW
Additional Information
Arbor Size 2L; Used On 20L to 96L Hole Saw
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Size
1-1/4 to 6 in;31.8 to 152.4 mm
Bit Style
Pilot Bit
Shank Diameter
1/2 in;12.7 mm
Compatible With
20L to 96L Hole Saw
Minimum Hole Saw Size
1-1/4 INCH
Shank Size
1/2 INCH
Maximum Hole Saw Size
6 INCH
Process
HARDENED
Shank Shape
Solid Hex
Supplied with Pilot Drill
Yes
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1779801
GTIN
00885363004762
UPC
885363004762
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Standard IN
Packaging
Weight per each
0.542
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1779801.
Jump To:

Similar Items

Similar items are close alternatives to 1779801, though they may not be 100% alike.

Milwaukee® Carbide Grit Hole Saws Are Designed For Cutting Abrasive Materials Su...
  • Our Part #: 49567040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-7040
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($671.20) ·
49567040 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.78

Each

QTY:
Each
Add
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0...
  • Our Part #: 49569100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 49569100
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($958.80) ·
49569100 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.97

Each

QTY:
Each
Add
Hole Saw, 7/16 In Shank Diameter, Steel, 0.55 LB
  • Our Part #: 49567240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49567240
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,080.40) ·
49567240 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1779801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2801 Greenlee 00783310028017
373004 Irwin Tools 00024721016614
2L Lenox 00885363004762
30002 Lenox 00071641300026
13460 Morris 00601986134606
18503 Vermont American n/a
13466 Morris 00601986134668
A17-12 Starrett n/a

* All prices subject to change.

Begin Live Chat