49567040 - Large Thread Arbor, 3/8" Shank

Milwaukee®

  • $16.78 (Each)
  • $16.78 (Each)

  • $671.20 (Per 40)
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
49567040
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-7040
Description
Large Thread Arbor, 3/8" Shank
Milwaukee® Carbide Grit Hole Saws Are Designed For Cutting Abrasive Materials Such As Brick, Block, Cement Board, Fiberglass and Tile. Use A Carbide Tipped Pilot Bit When Cutting Ceramic Tile, Brick, and Other Abrasive Materials.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242225781 / 00045242225781
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Standard Packaging
$671.20 (Per 40)
Resources
Other Links
 
 
49567040 - Other
Images
 
 
49567040 - Small Image
 
49567040 - Large Image
 
49567040 - Large Image
 
49567040 - Large Image
 
49567040 - Large Image
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
Hardened Steel
Dimensions and Weight
Diameter
0.375
Length
8.0
Descriptions
extra long description
MILW 49-56-7040 Large Thread Arbor,
Description
LARGE THREAD ARBOR, 3/8" SHANK
Product Type
Large Thread Arbor, 3/8"
Long Description
Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Inside Diameter
0.375
outside diameter
0.375
Manufacturer Information
Manufacturers Part Number
49-56-7040
Brand
Milwaukee®
GTIN
00045242225781
UPC
045242225781
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.25
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49567040.
Jump To:

Similar Items

Similar items are close alternatives to 49567040, though they may not be 100% alike.

Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, P...
  • Our Part #: 1779801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779801
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,495.50) ·
1779801 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat