3084712X - Accessories 12" Extension-1/2 Chuck

Lenox

  • $21.58 (Each)
  • $21.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3084712X
Manufacturer
Lenox
Manufacturer's Part Number
3084712X
Description
Accessories 12" Extension-1/2 Chuck
Accessories 12IN Extension-1/2 Chuck 1PK
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
082472308471 / 00082472308471
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.58 (Each)
Resources
Images
 
 
3084712X - Small Image
 
3084712X - Large Image
MSDS Sheets
 
 
3084712X - MSDS Sheet
Attachments
 
 
3084712X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HARDENED CARBON STEEL
Descriptions
Product Type
Hole Saw Arbor Extension
Description
ACCESSORIES 12" EXTENSION-1/2 CHUCK
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Long Description
HOLE SAW ARBOR EXTENSION, HARDENED CARBON STEEL MATERIAL; 12 INCH DESIGNATED SIZE; ARBOR EXTENSION; 1L, 2L, 3L SOLID HEX ARBOR, 2L SNAP-BACK ARBOR USED ON MODEL/BRAND; HOLE SAW ARBOR USED ON ITEM; CHUCK SIZE 1/2 INCH
extra long description
HARDENED CARBON STEEL MATERIAL; 12 INCH DESIGNATED SIZE; ARBOR EXTENSION; 1L, 2L, 3L SOLID HEX ARBOR, 2L SNAP-BACK ARBOR USED ON MODEL/BRAND; HOLE SAW ARBOR USED ON ITEM; CHUCK SIZE 1/2 INCH
Additional Information
Chuck Size 1/2 Inch
Additional Information
Designated Size
12 Inch
Used On Item Model/Brand
1L, 2L, 3L Solid Hex Arbor, 2L Snap-Back Arbor
Item
Arbor Extension
Used On Item
HOLE SAW ARBOR
Manufacturer Information
Manufacturers Part Number
3084712X
Brand
LENOX TOOLS & ACCESSORIES
GTIN
00082472308471
UPC
082472308471
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat