600L - Kits H/S Kit C600L Electricn 6 Size

Lenox

  • $174.37 (Each)
  • $174.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
600L
Manufacturer
Lenox
Manufacturer's Part Number
30800600L
Description
Kits H/S Kit C600L Electricn 6 Size
Kits H/S Kit 600L Electricn 6 Size
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472308006 / 00082472308006
Weight per unit
4.951 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.37 (Each)
Resources
MSDS Sheets
 
 
600L - MSDS Sheet
Images
 
 
600L - Large Image
Attachments
 
 
600L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Descriptions
Product Type
Hole Saw Kit
extra long description
ELECTRICIAN TYPE; BI-METAL MATERIAL; 10 PIECE(S); (6) BIT, (2) ARBOR, (1) PILOT DRILL, (1) ARBOR ADAPTER CONTENT; 7/8 INCH, 1-1/8 INCH, 1-3/8 INCH, 1-3/4 INCH, 2 INCH, 2-1/2 INCH HOLE SAW SIZE; SPEED SLOT [R] BRAND
Long Description
HOLE SAW KIT, ELECTRICIAN TYPE; BI-METAL MATERIAL; 10 PIECE(S); (6) BIT, (2) ARBOR, (1) PILOT DRILL, (1) ARBOR ADAPTER CONTENT; 7/8 INCH, 1-1/8 INCH, 1-3/8 INCH, 1-3/4 INCH, 2 INCH, 2-1/2 INCH HOLE SAW SIZE; SPEED SLOT[R] BRAND
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Content
(6) Bit, (2) Arbor, (1) Pilot Drill, (1) Arbor Adapter
Number of Pieces
10
Hole Saw Size
7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch, 2-1/2 Inch
Manufacturer Information
Manufacturers Part Number
30800600L
Brand
SPEED SLOT[R]
GTIN
00082472308006
UPC
082472308006
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
ELECTRICIAN
Packaging
Weight per each
4.951
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat